Beli engine crane 2t di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Folding Mobile CraneDeskripsi:Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)atribut:
- Maximum Lifting Height at Maximum Jib Extension: 2004mm
- Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
- Product Number: FMC001
- Weight Each: 91kg
- Maximum Lifting Height at Maximum Jib Extension (mm): 2004
- Maximum Load Capacity (kg): 1000
- Maximum Width of Frame (mm): 1000
- Overall Clearance Height (mm): 1555
- Part Number: KEN9413670K
- Weight Each (Kg): 91
- H.H.H. Pipe Jib CraneDeskripsi:-A lightweight jib crane that uses a pipe as the rail for the trolley.-A wall-mounted type that rotates 180°.-Equipped with a pipe trolley.-Wall/pillar-mounted type.atribut:
- Rated Load: 0.15t
- Arm Length: 1.0m
- Pillar Mounting Portion Turning Angle: 180degree
- SUPER TOOL Multi Crane (Light Weight Type)Deskripsi:-Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
- TRUSCO Hydraulic JackDeskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- KYOTO TOOL (KTC) Cup Type Oil Filter WrenchDeskripsi:Specification : For imported vehiclesCompatible Engine Type : Fiat: Tipo, Fiat coupeAlfa Romeo: 155,75, Spider, 145,156atribut:
- Plug Angle (mm): 9.5
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TEKIRO Jack Stand (Penahan Dongkrak)Deskripsi:TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Panasonic Welding CO2 MAG Weldingatribut:
- Phase: 3
- Frequency (Hz): 50/60
- KYOTO TOOL (KTC) Cup Type Oil Filter Wrenchatribut:
- Plug Angle: 9.5 mm
- Dimensions h: 35 mm
- Shape: 14 square
- TEKIRO Hydraulic Floor Jack (Dongkrak Buaya)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- TEKIRO Automotive Scissor Jack (Dongkrak Jembatan)Deskripsi:untuk mendongkrak kendaraan/barang yang mau di angkat dengan daya 2 ton dan mempunyai dimenis 440mm, 68mm, 165mm, 29mm, 60mm, 560mmFungsi : untuk mendongkrak kendaraan/barang yang mau di angkat dengan daya 2 ton Material : steelDongkrak jenis ulir ini bekerja dengan memanfaatkan prinsip kerja bidang miring yang diberikan oleh sebuah baut berulir untuk memberikan daya angkat yang lebih besaratribut:
- Material: Steel
- Size (t): 2
- Dimension 1 (mm): 440
- Dimension 2 (mm): 68
- Dimension 3 (mm): 165
- Dimension 4 (mm): 29
- Dimension 5 (mm): 60
- Dimension 6 (mm): 560
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- LAKONI Bottle Jacks (Dongkrak Botol)Deskripsi:Dongkrak mobil dengan Kapasitas 2-50 ton.
- monotaro Penahan DongkrakDeskripsi:Peralatan untuk dongkrak mobil. Dapat dilipat agar mudah disimpan. Terdapat 4 kaki (3 kaki luar + 1 kaki tengah) yang membuat penahan dongkrak ini dapat berdiri tegak. Push lock pin dapat membantu agar pin tidak lepas. Sangat praktis karena terdapat 3 tingkat ketinggian yang dapat diatur sesuai kebutuhan. Digunakan untuk kendaraan.atribut:
- Capacity (t): 2 (when using 2 units)
- Height (mm): 1 step 299, 2 steps 332, 3 steps 365
Daftar Harga engine crane 2t Terbaru December 2025
| JTC Engine Crane (Mesin Derek) | Rp13.999.900 |
| JTC Engine Balancer | Rp1.399.900 |
| Kennedy Folding Mobile Crane | Rp39.999.900 |
| H.H.H. Pipe Jib Crane | Rp16.999.900 |
| SUPER TOOL Multi Crane (Light Weight Type) | Rp25.999.900 |
| TRUSCO Hydraulic Jack | Rp1.099.900 |
| KYOTO TOOL (KTC) Cup Type Oil Filter Wrench | Rp199.900 |
| TEKIRO Socket Set (Kunci Sock Set) | Rp329.900 |
| TEKIRO Jack Stand (Penahan Dongkrak) | Rp209.000 |
| Lippro Professional Low Profile Service Jack (Dongkrak Buaya) | Rp1.399.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)



















































































































































/P101533124-1.jpg)



/P102635490-3.jpg)

%20Cup%20Type%20Oil%20Filter%20Wrench/P102176801-1.jpg)
/puP101003930-3.jpg)
/b4P101000400-2.jpg)
/fjP103207559-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/e5P103233509-1.jpg)
%20Cup%20Type%20Oil%20Filter%20Wrench/P102065822-1.jpg)
/P101003976-4.jpg)
/iaP102121658-2.jpg)
/rbP102263983-2.jpg)
/P102265918-1.jpg)
/P102054338-1.jpg)
/P101525167-1.jpg)